Welcome to Würth Portugal For trade customers only
Loop hanger for fire protection systems
Loop hanger for fire protection systems - 1
Loop hanger for fire protection systems - 2

For detailed information, other images and documents, please select individual articles from the following table.

Loop hanger for fire protection systems

Pipe clamps for fire protection systems, with side opening and built-in adjustment nut.

See product details

Available in 3 versions
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
  • Material: mild steel, grey, thickness of 1.2 mm to 1.5 mm according to clamp measurement

  • Centre rib gusset ensures high mechanical strength

  • Organic zinc-aluminium laminated coating, with a thickness exceeding 8 microns, which gives corrosive resistance greater than 500 h in the Saline Fog Test (pursuant to DIN50021/ASTM B117), which is 4 times more than a traditional coating

  • M10 support nut included, which enables tool-free tightening

  • Approval: UL 203 – Fire protection systems

  • Quick installation, can be done with just one hand and minimal effort

  • Hinge-type side opening allows easy opening and closing, as well as holding the tube with the clamp open