Welcome to Würth Portugal For trade customers only
Wheel lifter STANDARD 2T

For detailed information, other images and documents, please select individual articles from the following table.

Wheel lifter STANDARD 2T

Hydraulic wheel lifter

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Extra low and fully extended lift arm closed and reinforced


Allows the lifter to be inserted at a greater distance, providing exceptional accessibility.



Tough, silent polyamide wheels


Prevent pavement deterioration.



Dual central fifth wheel


At the bottom of the lifter to facilitate handling and turning in any position.



Increased safety and stability


Axle reinforcement and extension.



Chassis with plastic tray


Allows tool storage.



Safety system


  • Safety system for lowering the load smoothly and precisely, even with the valve fully open.

  • Fitted with an overload safety valve.

  • Instant stop: when the action of the release valve is interrupted, lowering is halted immediately.

  • With hydraulic stroke limiter.
Notice

The lifter is only intended for lifting. Fixed supports (axle stands) must be used to hold and work on the vehicle, once the desired working height is reached.

1 Year Warranty