Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges
For detailed information, other images and documents, please select individual articles from the following table.
Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges
For mixing injectable mortar components
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for injectable mortar:
- WIT-PE 500
- WIT-VM250
Suitable for mortar cartridge:
- Side-by-side (1:3): 385 ml, 585 ml, 825 ml, 1,400 ml
- Coaxial (1:10): 825 ml
Suitable mixer extensions:
- WIT-MV mixing nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixing nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixing nozzle extension, flexible, 10 x 2,000 mm
- WIT-MV mixing nozzle extension, rigid, 16 x 2,000 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!