Welcome to Würth Portugal For trade customers only
Wedge lock washer W.TEC series, wide shape
Wedge lock washer W.TEC series, wide shape - 1
Wedge lock washer W.TEC series, wide shape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wedge lock washer W.TEC series, wide shape

Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-turning

See product details

Available in 17 versions
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
General:


Lock washer in accordance with DIN 25201 to prevent loosening in laterally loaded and vibrating screw connections and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in accordance with DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h yellow zinc plated (A2C)



Function:


Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.



Advantages:


  • Easy to install and remove (wedge lock washers are already bonded in pairs)

  • Tested system for threadlocker (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suitable for dynamic loading - including when lubricants are used

  • Can be reused multiple times without loss of quality

  • Protects surfaces

  • Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the corresponding nuts

  • Available in stainless steel or steel (other materials available on request)

  • With a narrow and a wide contact surface
Notice

For screw-nut connections, a pair of wedge lock washers must be used both under the screw head and under the nut. For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.