Drilling screws
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
Features
- Reduced head height for aesthetic improvement of the assembly.
- Allows use in applications where rivets are usually used.
- No need to countersink the surface for housing.
- The small countersink under its head allows for better surface support.
- Optimum drilling capacity.
- Greatly reduced assembly time.
- Exact drilling diameter.
- Low advance pressure.
- High clamping force.
Properties
- Mechanical: DIN 7504.
- Shape and position max. tolerances: Product class A, ISO 4759-1 standard.
- Surface coating: ISO 4042 standard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!