Welcome to Würth Portugal For trade customers only
Stone chip repair system
Stone chip repair system - 1
Stone chip repair system - 2
Stone chip repair system - 3
Stone chip repair system - 4
Stone chip repair system - 5
Stone chip repair system - 6
Stone chip repair system - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stone chip repair system

Stone chip repair system for the quick, easy and high-quality repair of stone chips in windscreens

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

A powerful stone chip repair system for the quick and easy repair of stone chips in windscreens. Even inexperienced users achieve excellent repair results thanks to the repair box and intuitive menu navigation.



The system consists of three ORSY system cases


  • 1. ORSY system case - manual system - art. no. 5964 089 390

Complete stone chip repair system for repair via hand pump or screw injector.


  • 2. ORSY system case - automatic repair box - art. no. 5964 089 392

The automatic repair box enables even inexperienced users to achieve consistent, excellent repair results. It is connected to the injector, which is filled with repair resin, and repairs the stone chip fully automatically. A beep will indicate that the repair is complete.


During the automatic repair process, the user can attend to other activities, which reduces the time spent on the vehicle to a minimum.


  • 3. ORSY system case - extension set - art. no. 5964 089 391

The extension set contains all the components needed to repair a stone chip using the automatic repair box.