Welcome to Würth Portugal For trade customers only
Straight grinder GSL 950-E POWER

For detailed information, other images and documents, please select individual articles from the following table.

Straight grinder GSL 950-E POWER

The geared high-power model with long neck and planetary gear unit for machining surfaces

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

High torque at optimum, constant speed


Planetary gear unit



Easy tool change with spindle stop


Block the gear with the push of a button and change the tool without a second key.



For use in hard-to-reach areas


Lightweight collar design (conical shape)



Comfortable and safe working


Removable rubber cap and additional handle



Safety cut-out


If the tool blocks, the power supply is interrupted immediately



Restart protection


To prevent an accidental restart of the tool



Thermal overload protection


Cut-out carbon brushes for protecting the motor



Long service life


Insensitive to dust with coated field coil and winding protective grille.



Drive for flexible shaft



Suitable for clamping frame

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.