Compressed-air push-in connector straight, equal or unequal coupling
For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air push-in connector straight, equal or unequal coupling
Equal or unequal straight push-in connector for pneumatic systems
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Quick connection and disconnection
- Full flow and vacuum resistance thanks to shaped seals
- Lightweight and compact
- Silicone-free
- Operating temperature: -20°C to +80°C
- Max. permissible operating pressure: 20 bar
NoticeBeyond a certain length, the pipes "vibrate" whether they are designed with a steel, copper or plastic part. Therefore, all lines must be secured to the body or frame using pipe clamps, rubberised if possible, at a distance of between 1 m and 1.20 m.
Application area
Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.
InstructionsInstallation:
Insert the tube into the double connector while applying pressure against the slight resistance of the o-ring and pushing in the tube as far as possible
Removal:
Press the clamping ring against the fitting and pull out the tube
Insert the tube into the double connector while applying pressure against the slight resistance of the o-ring and pushing in the tube as far as possible
Removal:
Press the clamping ring against the fitting and pull out the tube
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!