Welcome to Würth Portugal For trade customers only
Structural adhesive MS universal
Structural adhesive MS universal - 1
Structural adhesive MS universal - 2
Structural adhesive MS universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive MS universal

Fast-hardening adhesive with MS-hybrid basis with accelerated initial adhesion.

See product details

Available in 1 version
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
Accelerated initial adhesion


  • Sticks and bonds immediately

  • Supporting the adhesive bond is usually not necessary


Very good adhesive range


  • Very good adhesion to a wide variety of surfaces

  • Very good adhesion to moist surfaces


Ecologically safe


  • Odourless

  • No emissions after curing

  • Free of solvents, isocyanates and phthalates


Flexible adhesive


  • Compensates for expansions and vibrations in the mating parts, allowing dissimilar materials to be joined


Further advantages


High UV stability


Excellent weather resistance


Can be painted over "wet-in-wet"


Glued panels are spot weldable

Notice

Not suitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding.


Unable to withstand the effects of water for long periods!