Welcome to Würth Portugal For trade customers only
Structural adhesive MS Pool
Structural adhesive  MS Pool - 1
Structural adhesive  MS Pool - 2
Structural adhesive  MS Pool - 3
Structural adhesive  MS Pool - 4
Structural adhesive  MS Pool - 5

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive MS Pool

Quick-hardening structural adhesive developed specifically for use in and around pools.

See product details

Available in 1 version
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
  • For ceramic, plastic, metal and glass

  • Resistant to chemical influences such as chlorine

  • High initial adhesion

  • Fast hardening

  • Does not leave stains

  • Free of solvents
Notice

The MS Pool is suitable for emergency bonding and temporary repairs. Not suitable for seals that will be immersed in water.


Prolonged contact with chlorinated water cause the adhesive to degrade. It may be necessary to replace the joint over time.


There is no need to replace the adhesive bead if the contact with the chlorinated water does not remain for long. This allows the adhesive to dry every time it is in contact with chlorinated water.