Bolt M6 BFS 6 for steel substructures
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
Notice
Practical tip:
- To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench
- Recommended tightening torques: M6/M8
- Concrete surfaces: 4 Nm/6 Nm
- Steel surfaces: 6 Nm/8 Nm
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!