Sanitising cleaner ULTRASAN
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
- With quaternary ammonium salts (QAS), totally perfume free
- The formulation and the special active ingredients make it particularly effective on all areas requiring a good level of sanitation/cleaning
- The small amount of foam produced makes it usable both by hand and with pressure washers and floor cleaning machines
Instructions
It is effective in cold water, but hot water increases its effectiveness. Spray directly on the surface to be covered, allow to work briefly, then rinse thoroughly
Sanitising:
For strong action, dilute the product 20–40 ml per litre
Floor cleaning:
By hand and in machines, dilute the product 10–20 ml per litre
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!