Welcome to Würth Portugal For trade customers only
3-way surface-mounted socket For 12-24 V connections

For detailed information, other images and documents, please select individual articles from the following table.

3-way surface-mounted socket For 12-24 V connections

For 12-24 V connections

See product details

Available in 1 version
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
  • For indoor use

  • Connect up to three consumer devices

  • Diameter per socket 21 mm

  • Rated current 16 A