Surface-mounted socket, dual, with dual USB socket
For detailed information, other images and documents, please select individual articles from the following table.
Surface-mounted socket, dual, with dual USB socket
With two power sockets and one dual USB socket
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- 2 power sockets, 12–24 volts
- Diameter per socket 21 mm
- 1 Power USB dual socket, with 5 volts (2 x 2.5 A)
- Connect up to 4 consumer devices
- Rated current 16 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!