Apparatus castor with rotating holder
For detailed information, other images and documents, please select individual articles from the following table.
Apparatus castor with rotating holder
Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Friction bearing hub
- Does not damage flooring
- Strength: 80±5 Shore A
- Abrasion-resistant all-rubber tyres
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Application area
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!