Welcome to Würth Portugal For trade customers only
Synchronisation bar for Tipmatic soft-close unit
Synchronisation bar for Tipmatic soft-close unit - 1
Synchronisation bar for Tipmatic soft-close unit - 2
Synchronisation bar for Tipmatic soft-close unit - 3
Synchronisation bar for Tipmatic soft-close unit - 4

For detailed information, other images and documents, please select individual articles from the following table.

Synchronisation bar for Tipmatic soft-close unit

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic

See product details

Available in 1 version
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
  • The synchronisation bar ensures activation across the entire front panel by tapping at any point
Notice

For Nova Pro full extension, use support from cabinet width 800 mm or panel height 600 mm, art. no.F102108021.

Specified dimensions not binding. Subject to technical changes!