Welcome to Würth Portugal For trade customers only
Joint pin with expansion bushing
Joint pin with expansion bushing - 1
Joint pin with expansion bushing - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joint pin with expansion bushing

For SV 20 furniture connector

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
Material: Screw: raw steel, bushing: brass


High breakage resistance



With M4 thread


Strong hold even after multiple assembly and disassembly



To be assembled in a 5 mm hole


Easy to assemble in the pre-drilled panel

Specified dimensions are not binding. Subject to technical changes.