Welcome to Würth Portugal For trade customers only
System connector SV 20
System connector SV 20 - 1
System connector SV 20 - 2
System connector SV 20 - 3
System connector SV 20 - 4
System connector SV 20 - 5

For detailed information, other images and documents, please select individual articles from the following table.

System connector SV 20

With twin pin, no bar

See product details

Available in 1 version
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
Material: Die-cast zinc, nickel plated


  • High level of stability

  • High-quality material


Wide hole coverage


Any damaged hole edges are hidden



wide grip for joint pin


Absorbs production tolerances



rounded cam edges


  • Safe joint fastening

  • Cannot loosen of its own accord


Version with AW 20 drive


Optimal force transmission with screwdriver in a tilted position



Version with PZ 2 drive


Perfect for being assembled or removed by the end user themselves



Can also be used on the side opposite the assembly side by means of a through hole (with PZ2 coupling)


Can be inconspicuously assembled



Edgeless model


  • The shelf can be assembled at a tangent and side by side

  • Wooden dowels or laths can also be used

Specified dimensions not binding. Subject to technical changes!