Welcome to Würth Portugal For trade customers only
2C T-handle TX set 6 pieces
2C T-handle TX set 6 pieces - 1
2C T-handle TX set 6 pieces - 2
2C T-handle TX set 6 pieces - 3
2C T-handle TX set 6 pieces - 4
2C T-handle TX set 6 pieces - 5
2C T-handle TX set 6 pieces - 6
2C T-handle TX set 6 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

2C T-handle TX set 6 pieces

Featuring an asymmetric 2-component handle for better grip and perfect power transmission

See product details

Available in 1 version
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
Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • The 2-component handle fits perfectly in the hand and reduces fatigue when working


Quickly find the correct driver size


  • The large, molded-in size symbol makes it easier to find the desired drive size

  • Aided by the coloured plastic ring according to the Würth colour code


Versatile


  • Short side is suitable for tight spaces as well as for increased leverage


Speed and precision


  • The fast-turning zone with grooves and a slight collar results in increased working speed

  • Also prevents fingers from slipping

  • With black point tip for high fit accuracy


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated blade increases resistance to corrosion
① Asymmetric 2-component handle for better grip and perfect power transmission
② Concave palm rest for optimal ergonomics
③ Large size symbols to quickly find the desired drive size
④ Through hole for storage on a wall hook
⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping
⑦ Matt chrome-plated blade for increased corrosion resistance
⑥ Black point tip for a high fit accuracy
⑧ Plastic ring with Würth colour code for quick identification of the desired drive size
⑨ Short side suitable for tight spaces and increased leverage