For detailed information, other images and documents, please select individual articles from the following table.
Insulation screen Termoplus
Heat-reflecting insulation for construction
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Screen made of polyethylene foam
With micro air bubbles, heat laminated and coated on both sides with aluminium
Increased thermal insulation
Keeps heat out in the summer and keeps heat inside in the winter
Acoustic insulation properties
Reduces noise by 20 dB
Waterproof
Creates a barrier to condensation
Lightweight and easy to install
Due to its reduced thickness (4 mm)
Excellent application
Fits most surfaces
Rot-proof
Does not show signs of ageing
Good resistance
Resistant to insects, rodents and chemical products
Anti-allergy
Floors, covers or roofs
On floors or covers:
1. Extend the screen directly over the base plate
2. Seal the joints with aluminium tape
3. Cover the screen, thus obtaining thermal and acoustic insulation
On roofs:
1. Unroll the screen directly over the cover or slat and overlap 5 cm between rolls with aluminium tape to prevent thermal bridges
2. Attach the screen to the base plate with insulation bushings, TIX adhesive or a pneumatic staple gun
3. Place the tile directly on the screen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!