Welcome to Würth Portugal For trade customers only
TIG rod A316

For detailed information, other images and documents, please select individual articles from the following table.

TIG rod A316

TIG rod for welding and filling stainless steel with C<0.03% and Si=0.85%.

See product details

Available in 3 versions
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
Highly anti-corrosive



Good mechanical properties



For welding steel of the same chemical composition



Classification


EN 12072: W/G 19 12 3L Si


AWS/ASME SFA-5.9: ER 316Lsi