For detailed information, other images and documents, please select individual articles from the following table.
Movement detection paint
Solvent-free locking, marking and sealing lacquer with good adhesion to virtually all materials
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High temperature resistance up to min. 145°C
Also suitable for outdoor use
High insulation resistance
As a covering for electrically conductive parts
High mechanical strength
But can still be removed
No corrosion
Good resistance to water, limited resistance to oil, petrol and diesel
Solvent and silicone-free
Practical accordion bottle
- Easy handling
- Better residue removal
- No clogging of the tip
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The screw retainer varnish is suitable for visually checking all possible movements between connected adjusted parts, and thus documents quality assurance, manufacturing control and product testing with a lacquer seal and protects against intrusion by third parties. The screw retainer varnish is applied to stud bolts, pressure fittings, nuts and other threaded connections once they have been properly pre-stressed and adjusted.
The product can also be used for masking electrically conductive parts to protect against corrosion and influence by touch.
And for colour-coding tools. For mechanics who often work in other workshops or who work together with several colleagues in a workshop.
The application surface must be clean, dry and free from grease. Apply/drip the paint directly onto the area to be secured.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!