Welcome to Würth Portugal For trade customers only
Plastic tap DN 60 connection

For detailed information, other images and documents, please select individual articles from the following table.

Plastic tap DN 60 connection

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L

See product details

Available in 1 version
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
The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.



Advantages:


  • Quick, easy and clean dosing without gurgling

  • Incline lets drips run off for convenient and clean dosing - including into bottles with narrow threaded necks

  • Smooth-running lever for easy operation

  • High flow rates - > 5 litres/min.

  • Resistant to a large number of chemicals

  • Complies with food processing regulations
Notice

Chemical resistance:


  • Our products have a high chemical resistance when used with different liquids. However, we cannot guarantee comprehensive chemical resistance in specific applications. We therefore recommend that you carry out your own tests before use.

  • Chemical resistance does not mean that this product is fully sealing. For example, a liquid with very low viscosity and high creep capability can cause the tap to leak despite being chemically resistant.

  • Taps do not seal containers in the same way as the matching screw caps, especially when used to hold aggressive chemicals. For this reason, filled containers must not be transported with the taps screwed in place (as they are then not sealed).