Telescopic element
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
Aluminium
Enables the system to be laid out with millimetre precision
Rails do not have to be cut to size
Adjustable telescopic length: 50–600 mm
The telescopic element bridges the mounting rail length increments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!