Welcome to Würth Portugal For trade customers only
Telescopic tripod, 5/8 inch

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic tripod, 5/8 inch

Telescopic tripod for indoor and outdoor use

See product details

Available in 1 version
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
  • Made from high-quality anodised aluminium.

  • Working range at 1 m distance: 77-190 cm

  • Transport length: 99 cm

  • All plastic parts made from high-quality fibreglass reinforced polyamide

  • Stand can be quickly adjusted on the construction site

  • With horizontal level

  • Excellent stability

  • On damp surfaces due to ground spikes with inlet tappet

1 Year Warranty