Welcome to Würth Portugal For trade customers only
Thin sheet metal screw with hexagon head DBS
Thin sheet metal screw with hexagon head DBS - 1
Thin sheet metal screw with hexagon head DBS - 2
Thin sheet metal screw with hexagon head DBS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw with hexagon head DBS

Steel and galvanized blue passivated for the spasless joining of Sheet metal fittings for steel profiles

See product details

Available in 1 version
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
Advantages of the tip geometry:


  • No pre-drilling

  • Shingless screws due to material displacement

  • Higher extraction values due to the tension of the thread forming


Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / Steel - for ∅ 4,8 mm

In dry interior applications

Notice

Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.