Welcome to Würth Portugal For trade customers only
Cement adhesive for interiors KOLCIM
Cement adhesive for interiors KOLCIM - 1
Cement adhesive for interiors KOLCIM - 2
Cement adhesive for interiors KOLCIM - 3
Cement adhesive for interiors KOLCIM - 4
Cement adhesive for interiors KOLCIM - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cement adhesive for interiors KOLCIM

KOLCIM is a regular-setting cement adhesive obtained from hydraulic binders, limestone and siliceous aggregates and adjuvants

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Excellent initial bonding

  • Can be applied in medium-traffic interior floors and on vertical surfaces

  • Bonding to cement bases in both horizontal and vertical applications

  • Excellent initial traction

  • Double bonding possible

Depending on the condition of the support and the thickness of the layer applied:


  • Simple bonding: 3 to 4 kg/m²

  • Double bonding: 6 to 8 kg/m²

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.