For detailed information, other images and documents, please select individual articles from the following table.
Plus Longlife & Speed tile chisel
Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-plus.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Up to 150 % longer service life compared to standard versions
Extended work area
25 % larger blade width in comparison with market standard (40 mm width)
- Higher removal rate
- More efficient and faster
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
For knocking off tiles. Also suitable for light masonry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!