Welcome to Würth Portugal For trade customers only
Tiling Plus set

For detailed information, other images and documents, please select individual articles from the following table.

Tiling Plus set

8 pieces

See product details

Available in 1 version
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
Contents:


  • 1 x 240 mm trowel with rounded tip, JAVA

  • 1 x 8 mm stainless steel notched trowel with wooden handle

  • 1 x 280x140 mm closed-cell grout float

  • 1 x tilers' bucket with mesh and trowel

  • 1 x 30 m chalk line

  • 1 x 1 m light alloy spirit level

  • 2 x 115 mm diamond disc, SUPERFINE EVO