Welcome to Würth Portugal For trade customers only
Tiomos M0 Click-on 125 hinge
Tiomos M0 Click-on 125 hinge - 1
Tiomos M0 Click-on 125 hinge - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tiomos M0 Click-on 125 hinge

For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)

See product details

Available in 2 versions
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
Compatible with all mounting plates (hole distance 37 mm) in the Tiomos series



Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Pull-out strengths may vary for the same attachment type depending on the type and thickness of the substrate. Please contact your substrate supplier for advice on the best choice of substrate and processing method. The values specified are based on experience and subject to change. We always recommend a trial mounting.