TIOMOS flap hinge
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
- Opening angle 90°
- For flaps up to 21 mm thick
- Narrow joint profile
- 3-dimensional adjustment
Notice
Flap and floor parts secured with chipboard screws, ∅ 3.5 x 15 mm.
Hinge dimensions and joint calculation according to factory setting.
Dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!