Tipmatic pin Short
For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic pin Short
The doors open at a convenient angle when lightly tapped on the front
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Suitable for all hinges without automatic closing mechanism
- Large magnetic range
- Doors close safely
- Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment
- Installed in the cabinet front or by means of an adapter plate
- No drilling required on the door
Notice
The Tipmatic element is mounted opposite the hinge, either via a front-facing hole in the furniture body or by means of the adapter plates, which are available in different colours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!