Welcome to Würth Portugal For trade customers only
Tipmatic unit for Dynapro soft-close full-extension slide
Tipmatic unit for Dynapro soft-close full-extension slide - 1
Tipmatic unit for Dynapro soft-close full-extension slide - 2
Tipmatic unit for Dynapro soft-close full-extension slide - 3
Tipmatic unit for Dynapro soft-close full-extension slide - 4
Tipmatic unit for Dynapro soft-close full-extension slide - 5
Tipmatic unit for Dynapro soft-close full-extension slide - 6

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic unit for Dynapro soft-close full-extension slide

Handle-free opening and gentle closing optimally combined

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Combined Tipmatic function and Soft-close damper

  • Opening unit for handle-free applications with all nominal lengths and weight classes

  • Adaptation of movement to suit the application owing to 3-stage adjustment of the opening force

  • Convenient operation as only light impulse needed to trigger the system

  • Forcefully closing or (new!) pressing fully home tensions and reactivates the Tipmatic Soft-close unit again

  • Large trigger range through synchronisation rod

  • Easy to install without tools

  • Front gap offset -1/+3 mm
Notice

The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.

Dimensions subject to change. Subject to technical changes.