New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
New generation of Tipmatic unit for Nova Pro Soft-close full-extension slide
Handle-free opening and gentle closing optimally combined
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Combined Tipmatic function and Soft-close damper
- Opening unit for handle-free applications with all nominal lengths and weight classes
- Adaptation of movement to suit the application owing to 3-stage adjustment of the opening force
- Convenient operation as only light impulse needed to trigger the system
- Forcefully closing or (new!) pressing fully home tensions and reactivates the Tipmatic Soft-close unit again
- Easy to install without tools
- Large trigger range through synchronisation rod
- Front gap offset -1/+3 mm
Notice
The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.
For a 800 mm cabinet width and/or front height of 600 mm or more, support for the Tipmatic Soft-close synchronisation rod is required.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!