Toggle anchor W-KD with washer and hexagon nut, zinc-plated steel
For detailed information, other images and documents, please select individual articles from the following table.
Toggle anchor W-KD with washer and hexagon nut, zinc-plated steel
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- With large and variable effective length
- Fully pre-assembled
- The toggle anchor locks itself into the substrate
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Drill the hole
Insert anchor until element tilts
Secure hook with nut
Application area
- For fixtures in hollow walls, hollow ceilings, suspended ceilings and various sandwich elements
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN /other fastenings = 1.0 kN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!