Tool case with wheels
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
- Made from high-density impact-resistant polyethylene
- Very spacious case with wheels that allows the complete set of tools to be transported effortlessly over long distances
- With 2 key-operated TSA locks
- Robust ABS handle
- Telescopic handle
- 2 robust rubber wheels
- 2 tool-holder panels with elastic bands
- Tool-holder bottom with adjustable dividers and 2 small parts boxes
- Document compartment
- Length of telescopic handle 570 mm
- Total height of case with handle extended 1090 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!