Welcome to Würth Portugal For trade customers only
1/2 inch torque wrench with push-through ratchet
1/2 inch torque wrench with push-through ratchet - 1
1/2 inch torque wrench with push-through ratchet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch torque wrench with push-through ratchet

Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head

See product details

Available in 3 versions
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
Precise work


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools


Easy to use


  • Compact design with a ratchet head height of just 24 mm, ideal for working in confined spaces too

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Easy to use thanks to push-through square mount for quick socket wrench changes

  • Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Instructions

Open packaging


1 Turn the lower part of the packaging sleeve to the left


2 Remove the packaging sleeve

Seal packaging


1 Plug on packaging sleeve


2 Turn the lower part of the packaging sleeve to the right