1/4 inch torque wrench reversible ratchet
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch torque wrench reversible ratchet
Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Trigger accuracy of +/- 3 % tolerance from the set scale value
- Double scale in N.m and lbf-in.
- Convenient torque adjustment on the handle
- Acoustic and tangible torque triggering for precise screwing operations
- High-quality ratchet tool for use in confined spaces
- Quick and easy reversing for clockwise and anti-clockwise rotation with turntable
- For use in confined spaces
- Includes declaration of conformity and serial number
- Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
- After using the torque wrench, release the spring by turning back to the lowest scale value
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Application area
Wide range of possible applications for controlled tightening of screws and nuts, for example, for repair and maintenance work on bicycles or for industry and trade
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!