Torque wrench For plug-in tools
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Special design for hard-to-reach cable glands in confined spaces
- Tool quick-change system with pin locking mechanism guarantees flexible and swift operation.
- Accuracy of ± 3% to the set value
- Simple and precise setting by turning the handle.
- Shank: dia. 16 mm
- Scaling in both newton metres (Nm) and pound-force inches (lbf·in)
- Audible and feelable perception of torque triggering prevents over-tightening of bolts.
- Anti-slip 2-component handle
- After use, relax the spring and set it to lowest value.
- With calibration certificate
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!