Welcome to Würth Portugal For trade customers only
Rivet nut, truss head
Rivet nut, truss head - 1
Rivet nut, truss head - 2
Rivet nut, truss head - 3
Rivet nut, truss head - 4
Rivet nut, truss head - 5
Rivet nut, truss head - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut, truss head

Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections

See product details

Available in 5 versions
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
Material:


  • Rivet body made of chloroprene with brass insert

  • Hardness: 60 Shore


Installation in blind or pocket holes



Dual function as thread carrier or fastener



Air and moisture-tight connection



Ideal for various materials



Possible installation temperatures: -30°C to +80°C



Ozone-resistant