Welcome to Würth Portugal For trade customers only
Carbide burr with aluminium teeth
Carbide burr with aluminium teeth - 1
Carbide burr with aluminium teeth - 2
Carbide burr with aluminium teeth - 3
Carbide burr with aluminium teeth - 4
Carbide burr with aluminium teeth - 5

For detailed information, other images and documents, please select individual articles from the following table.

Carbide burr with aluminium teeth

Cylindrical shape with spur cut, ZENIT coating, similar to DIN 8032/8033

See product details

Available in 1 version
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
For coarse machining for high-volume material removal as well as outstanding surface quality.



Low level of material deposits and long service life


The innovative ZENIT (ZrN) coating significantly reduces the formation of a built-up edge.



High metal removal rate with good level of cutting efficiency


thanks to application-optimised cutting edge geometry.



Quiet operation at high cutting speeds


The aluminium teeth work optimally up to a cutting speed (Vc) of 1,100 m/min with minimal noise levels.



ZENIT (ZrN) coating


Wear protection coating with a hardness of 3,000 HV and a heat resistance up to 800 °C.