Welcome to Würth Portugal For trade customers only
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 1
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 2
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 3
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 4
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 5
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 6
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 7

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs

High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.

See product details

Available in 1 version
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
Up to 50 % quicker than conventional ground twist drill bits


Speed geometry



Optimal centring when working on curved surfaces


135° tip angle and optimised cross thinning



Low friction and fast chip removal


Exclusive Vario coil



3-face shank (from dia. 4 mm):


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening