For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 338 type RN 118°
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Excellent break resistance
Chipless manufacturing process
Ideal for construction site and assembly applications that do not require high precision
Robust and durable design
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!