For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska
Available in the ORSY® System cassette.
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3425498.jpg)
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed
- The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly
- Highly efficient chip removal
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
Good cutting performance
Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements"
Compact and practical system cassette to match the ORSY® system, with useful details such as stackability, optimised joint and easy opening.
Steel & Stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!