Welcome to Würth Portugal For trade customers only
Twist drill bit HSCo DIN 338 type RN MAGMA

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 type RN MAGMA

The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.

See product details

Available in 28 versions
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
Up to 9x longer service life compared to uncoated drill bits and up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C) and up to 50 % faster cutting speed than uncoated drill bits


Special magma multi-layer coating



Precise tapping without centring, even on curved surfaces


Optimised split point



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze