Welcome to Würth Portugal For trade customers only
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 1
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 2
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 3
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 4
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 5
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 6
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces

The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Extremely unequal pitch (EU+)


  • Up to 50 % longer service life

  • Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)

  • Up to 20 % lower energy consumption

  • Up to 15 % faster drilling progress


Precise, circular drilling in almost all materials without tearing or splintering



Extremely comfortable drilling


  • Precise tapping without running off centre

  • Simple boring or enlarging of an existing drill hole

  • Angled drilling possible

  • No rattling or catching - even in thin-walled material

  • Burr-free hole exit


Significantly faster and more energy-efficient drilling compared to conventional HSCo twist drill bits



Ideal for drilling out rivets and stud bolts



Ideal for drilling in round material or pipes with stringent requirements for centring, precision and service life, e.g. in railing construction



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Available exclusively from Würth



Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening

Notice
  • For blind holes, please note the extended drill tip (see dimension l3)!

  • The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling

  • The use of several cutting edges at the same time enables very fast, comfortable working and a long service life