For detailed information, other images and documents, please select individual articles from the following table.
Two-hand angle grinder EWS 24-230
2400 W angle grinder for discs with max. 230 mm diameter
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Optimum working position
Handle can be rotated in 90° steps
Less fatigue when working
Very slim housing and vibration damping on both handles
Twist-resistant protective guard
- The hood cannot become twisted during work, offering ideal protection for the user
- Adjustable without tools, for rapid and effective work
Recoil protection
If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.
Overload indicator
To prevent motor damage, an LED comes on if the unit becomes overloaded.
On/Off switch with intelligent electronics
- Restart protection
- Overload protection
- Soft start
Optimised dust-protection concept
- Double labyrinth seals for ball bearing
- Enclosed switch
- Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!