Commercial vehicle tyre puller, model WE 4
For detailed information, other images and documents, please select individual articles from the following table.
Commercial vehicle tyre puller, model WE 4
Portable puller for removing aluminium or steel rims that have become stuck to the wheel hub
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Suitable for most types of tyres
- Increases occupational safety as there is no need to use striking tools that can cause damage or injury
- Universally applicable for 17.5-19.5 inch and 22.5 inch rims
- Variably adjustable bridge puller with two easy-to-use pulling chains and pulling hooks
- Saves a significant amount of time. The tyre puller should only be operated by a technician
- Can be used on a large number of commercial vehicles
Notice
- Supplied with a 1/2 inch extension that is 250 mm in length and is suitable for impact wrenches, and a magnetic dish for safely storing the pulling hooks
- A 1/2 inch impact wrench is also required
Application area
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!