Welcome to Würth Portugal For trade customers only
Tubeless tyre repair kit for cars and utility vehicles

For detailed information, other images and documents, please select individual articles from the following table.

Tubeless tyre repair kit for cars and utility vehicles

A simple, reliable repair with no need for curing

See product details

Available in 1 version
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
  • Pre-cured tread braiding

  • In most cases, there is no need to remove the tyre

  • Consists of rubber and elastomers filled with nylon filaments

  • Definitive repair, seals against air leaks and moisture penetration, without affecting tyre performance

  • Very short operation time: ensures significant time saving during a repair

Do not use glue or a vulcanising solution, as this prevents the plug from self-vulcanising. A lubricating cleaner may be used to make it easier to insert the plug, however, this is not mandatory

1 Year Warranty