For detailed information, other images and documents, please select individual articles from the following table.
Tubeless tyre repair kit, heavy-duty vehicles and machinery
A simple, reliable repair with no need for curing
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Pre-cured tread braiding consisting of rubber and elastomers filled with nylon filaments
- In most cases there is no need to remove the tyre
- Definitive repair, seals against air leaks and moisture penetration, without affecting tyre performance
- Very short operation time: ensures a significant time saving during a repair
Do not use adhesive or vulcanising solution, because this will prevent self-curing of the braiding. The cleaning lubricant can be used to assist with fitting the braiding
1 Year Warranty
Definitive repair of perforations or cuts up to 9 mm in length, on a tubeless tyre tread
Do not use adhesive or vulcanising solution, because this will prevent self-curing of the braiding. The cleaning lubricant can be used to assist with fitting the braiding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!